Impact socket 1/2″ with protective sleeve, 19 mm

Article no.: 2178222
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2178222
EAN / GTIN 4010886881811
Manufacturer number 2178222

Description

Description:

  • Square drive as per DIN 3121 - G 12.5, ISO 1174
  • Thin-walled to protect the alloy wheels
  • GEDORE special steel, manganese-phosphated
  • Steel, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Actuation type: machine-operated
  • Colour: RAL 6024
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Locking ring and pin
  • Insert length: 82,0 mm
  • Insert Ø 1: 29,0 mm
  • Insertion depth [mm]: 17,0 mm
  • Insertion depth 1: 30,0 mm
  • Insertion Ø 2: 30,0 mm
  • Material: steel
  • RAL colour: Traffic green
  • REACH registration available: no
  • Surface: manganese-phosphated; plastic sleeve
  • Total height [mm]: 30 mm
  • Total length [mm]: 83 mm
  • Total width [mm]: 30 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 19

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart