Washer

Article no.: 2175N-11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2175N-11
EAN / GTIN 4000896013692
Manufacturer number 2175N-11
L-Number L60140 2104

Description

Description:

  • Distance plate (wooden) for machinist's vice 2175N
  • Installation of the vice on work benches or tool trolleys Tool trolley Assistent 172HD ∙ 177 ∙ 180 ∙ 180K-4
  • Including installation accessories
  • Made in Germany
  • Net weight: 0.33 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart