Circular mill (without insert) 11XL

Article no.: 217405 11XL
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for insert type 03
smallest hole ⌀ D 10.6 mm
Material of milling tool Carbide
Through-coolant yes
Tool exchange PowerCard
Internal ⌀ d1 8 mm
maximum cutting depth Smax 1.25 mm
Overall length Ltot 77.66 mm
Shank ⌀ Ds h6 8 mm
Shank type cylindrical
Set of insert screws 219820 (6 IP; 0.6 Nm)
Thread depth 40 mm
Type of product Circular mills

Identification numbers & Classifications

Article number 217405 11XL
EAN / GTIN 4045197216922
Manufacturer number 217405 11XL

Description

Version:

No. 217400 sizes 8 and 11 as well as No. 217405 size 11L without internal cooling.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart