Insert for engraving ALU

Article no.: 217210 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £36.84 / Piece
  • from 10 Piece
    £30.71 / Piece
on request
In stock
155 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type ALU
    Tool material Carbide
    Grade HU7805
    Point angle 45 degrees
    Corner radius Re 0.08 mm
    Shoulder length b 0.4 mm
    tmax 2 mm
    wmax 2.06 mm
    Feed f 0.005- 0.03 mm
    Type of product Vendeskærsplatte til gravering og afgratning

    Identification numbers & Classifications

    Article number 217210 ALU
    EAN / GTIN 4045197762139
    Manufacturer number 217210 ALU

    Application Table

    Alu plastics
    N
    180
    Aluminium (short chipping)
    N
    140
    Alu > 10% Si
    N
    100
    wet maximum
     
    wet minimum
     
    Air
     

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart