Oil filter wrench 65 – 115 Square, hollow 10 mm (3/8 inch)

Article no.: 2172
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2172
EAN / GTIN 4000896013470
Manufacturer number 2172
L-Number L60140 217

Description

Description:

  • For oil filters in areas with restricted access
  • Left-hand and right-hand operation
  • Universal application
  • Inside square Drive 10 = 3/8
    or Outside hexagon 19 mm
  • Forged design
  • Surface: galvanised
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Diameter (min-max): 65 – 115 mm
  • Net weight: 0.51 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart