180° reverse countersinking mill, maximum countersink ⌀ D: 15mm

Article no.: 217180 15
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock

Select article variation and quantity

maximum countersink ⌀ D (mm) Unit price incl. VAT

Availability

  • Tool exchange: PowerCard
PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Countersink ⌀ D 15 mm
Tool exchange PowerCard
Number of cutting edges Z 1
Minimum ⌀ dmin 8.5 mm
Overhang L1 55 mm
L2 42 mm
L3 35 mm
Collar ⌀ D1 25 mm
Programming dimension e 3.55 mm
Overall length L 105 mm
Shank ⌀ Ds h6 20 mm
Shank type Whistle Notch
suitable indexable insert 217185 UNI
Insert screw 219947 (TX7; 0.9 Nm)
Countersink angle 180
Type of product Counterbores, countersinks

Identification & Classification

Article number 217180 15
Copy
EAN / GTIN 4045197321589
Copy
Manufacturer number 217180 15
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With just one cutter (z = 1).
Without internal cooling.

Note:

Dimension e = programming dimension (information on the end face).
Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674248 size TX7.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart