Oil filter wrench 75 – 110

Article no.: 2171-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 2171-2
    EAN / GTIN 4000896013432
    Manufacturer number 2171-2
    L-Number L60140 1144

    Description

    Description:

    Application:
    Operation of oil filters
    e.g. as an assembly tool for oil and fuel filters on MAN commercial vehicles
    • Steel strip adjustable to seven positions
    • Made in Germany
    • Dimensions / length: 230 mm
    • Diameter (min-max): 75 – 110 mm
    • Net weight: 0.32 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart