Oil filter wrench ∙ 1/2 inch (12.5 mm) square, hollow ∙ 80 – 110 mm

Article no.: 2171-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2171-1
EAN / GTIN 4000896013418
Manufacturer number 2171-1
L-Number L60140 335

Description

Description:

Application:
Operation of oil filters
e.g. as an assembly tool for oil and fuel filters on MAN commercial vehicles
  • Steel strip adjustable to seven positions
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Dimensions / length: 160 mm
  • Diameter (min-max): 80 – 110 mm
  • Net weight: 0.22 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart