Oil filter wrench set Outside hexagon profile Square, hollow 10 mm (3/8 inch), Square, hollow 12.5 mm (1/2 inch)

Article no.: 2169/6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 2169/6
    EAN / GTIN 4000896120628
    Manufacturer number 2169/6
    L-Number L60140 1410

    Description

    Description:

    • Operating oil filters and oil filter housings made of plastic
    • Oil filter wrench set, contents:
      2169 ∙ 2169-1 ∙ 2169-6
      2169-36 ∙ 2169-76 ∙ 2169-86
    • Fast application, safe, appropriate and clean working
    • The torque value recommended by the vehicle manufacturer can be safely achieved, e.g. with the HAZET 6110-1CT (10 = 3/8″) and HAZET 6121-1CT (12.5 = 1/2″) torque wrenches
    • Attention: Follow vehicle manufacturer’s specifications concerning torque tightening values
    • Made in Germany
    • Drive: Square, hollow 10 mm (3/8 inch), Square, hollow 12.5 mm (1/2 inch)
    • Output: Outside hexagon profile
    • Net weight: 1.37 kg
    • Number of tools: 6

    Supplied with:

    Oil filter wrench 2169 ∙ 2169-1 ∙ 2169-6 ∙ 2169-36 ∙ 2169-76 ∙ 2169-86

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart