Oil filter wrench 85 mm Groove profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 2169-76K
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 2169-76K
    EAN / GTIN 4000896158188
    Manufacturer number 2169-76K
    L-Number L60140 3704

    Description

    Beschreibung:

    Anwendung:
    Betätigung von Purflux-ÖlfilternInsbesondere für BMW Motorräder
    • Schlüsselweite 76 mm Rillenprofil (6 Rillen) mit geringer Bauhöhe
    • Für BMW Motorräder, neue Modell-Reihen R1200 GS ∙ R1200 R ∙ R1200 RT ∙ R1200 ST ∙ Bj. 2004 → 2012
    • SMART 453
    • Innenvierkant 12,5 = 12″, bzw.
      Außensechskant Sechskant mit Bohrung 24 mm
    • Made In Germany
    • Antrieb: Vierkant hohl 12,5 mm (1/2 Zoll)
    • Abtrieb: Rillenprofil
    • Durchmesser: 85 mm
    • Netto-Gewicht (kg): 0.17 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart