Oil filter wrench ∙ 1/2 inch (12.5 mm) square, hollow ∙ Groove profile ∙ Size 76

Article no.: 2169-76B
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 2169-76B
EAN / GTIN 4000896230259
Manufacturer number 2169-76B
L-Number L60140 4985
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Operating Purflux oil filters
  • Wrench size 76 mm groove profile (6 grooves)
  • Safe, non-conductive protective coating against danger of short circuit: In some RENAULT, e.g. K9K engine, the oil filter is located close to the alternator or the starter
  • Eye-catching coat colour reduces the risk of it being left in the engine compartment after operation
  • For e.g. AUDICITROËNDACIAFIATFORDMERCEDES-BENZNISSANPEUGEOTRENAULTHONDAOPEL/VAUXHALLSUZUKIVWSEATŠKODA
  • Inside square 12.5 = 1/2″ or
    outside hexagon Hexagon with bore 24 mm
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Groove profile
  • Diameter: 85 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart