Oil filter wrench 85 mm Groove profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 2169-76
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 2169-76
    EAN / GTIN 4000896100309
    Manufacturer number 2169-76

    Description

    Description:

    Application:
    Operating Purflux oil filters
    • Wrench size 76 mm groove profile (6 grooves)
    • For e.g. AUDI A3 ∙ A4 ∙ A6 ∙ CITROËN C5 ∙ Xantia ∙ DACIAFIAT Brava ∙ Bravo ∙ Punto ∙ Tipo ∙ FORD Fiesta ∙ Escort ∙ MERCEDES-BENZ passenger cars and Sprinter ∙ e.g. Citan 1.5 l Diesel ∙ A-Class ∙ B-Class ∙ PEUGEOT 106 ∙ 206 ∙ 306 ∙ 406 ∙ RENAULT Clio ∙ Kangoo ∙ Mégane ∙ Laguna ∙ Rapid ∙ HONDA Accord ∙ Civic ∙ Prelude ∙ CRX ∙ OPEL/VAUXHALL Astra G/F ∙ Corsa A/B ∙ Calibra ∙ Zafira ∙ Frontera ∙ SUZUKI Grand Vitara 1.9D model year 2009 VW Golf 3 and 4 ∙ Polo ∙ Passat ∙ Sharan ∙ SEAT Alhambra ∙ Toledo ∙ León ∙ Córdoba ∙ ŠKODA Octavia
      for fuel filters
      e.g. for RENAULT Espace ∙ Laguna ∙ R19 ∙ Volvo S 40 and V 40 model year → 1999
    • Inside square 12.5 = 1/2″ or
      outside hexagon Hexagon with bore 24 mm
    • Made in Germany
    • Drive: Square, hollow 12.5 mm (1/2 inch)
    • Output: Groove profile
    • Diameter: 85 mm
    • Net weight: 0.21 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart