Oil filter wrench 76 mm Outside 14-point profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 2169-7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 2169-7
    EAN / GTIN 4000896100224
    Manufacturer number 2169-7
    L-Number L60140 3543

    Description

    Description:

    Application:
    Operating oil filters and oil filter housings made of plastic
    • For the operation of oil filters
      14-point Wrench size 64 mm on
      TOYOTA Yaris ∙ Corolla ∙ MR2 model year → 1999 ∙ Starlet ∙ Celica ∙ Avensis
      NISSAN Micra ∙ Almera
      MAZDA 323 ∙ 626 ∙ MX-5 ∙ Xedo
      MERCEDES-BENZ A-Class (type 177), B-Class (type 247) with OM 608 engine
      SMART ForFour (type 454) engine 134 ∙ 135 ∙ SMART Fortwo (type 451) engine 132 ∙ and
      SUBARUSUZUKIDAIHATSU
      Also suitable for YAMAHA Super Ténéré XT1200 z ∙ YZF-R1 model year 2007 → ∙ YZF-R6 model year 2006 → ∙ FZ1-S model year 2006 ∙ FZ1-N model year 2006 → ∙ FZ6-S model year 2007 → ∙ FZ6-N model year 2007
      BMW G310R and G310GS
    • Inside square Drive 12.5 = 1/2″ or
      outside hexagon: 24 mm
    • Made in Germany
    • Drive: Square, hollow 12.5 mm (1/2 inch)
    • Output: Outside 14-point profile
    • Diameter: 76 mm
    • Net weight: 0.18 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart