Oil filter wrench ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside 16-point profile ∙ Size 86

Article no.: 2169-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2169-6
EAN / GTIN 4000896100293
Manufacturer number 2169-6

Description

Description:

Application:
Operating oil filters and oil filter housings made of plastic
  • 16-point Wrench size 86 mm
  • For e.g. BMW 316i Limousine Touring ∙ 316ti Compact ∙ 318Ci convertible ∙ Coupé ∙ 318i Limousine Touring ∙ Compact model year 2001 → ∙ 1-series (E87): 116i ∙ 118i ∙ 120i ∙ 130i
  • Volvo V40 ∙ V70 ∙ S40 ∙ S60 ∙ S70 ∙ S80
  • Inside square Drive 12.5 = 1/2″ or
    outside hexagon: 24 mm
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside 16-point profile
  • Diameter: 97 mm
  • Net weight: 0.29 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart