Oil filter wrench ∙ 3/8 inch (10 mm) square, hollow ∙ Outside hexagon profile ∙ Size 36

Article no.: 2169-36
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2169-36
EAN / GTIN 4000896086566
Manufacturer number 2169-36
L-Number L60140 2974

Description

Description:

Application:
Installing and removing oil filters and oil filter housing caps when changing the oil filter element
  • Forged design
  • Hexagon Wrench size 36 mm
    e.g. for MERCEDES-BENZ engine 116 MB ∙ 100 D Transporter ∙ Actros MP 1 ∙ MP 2 ∙ BMW M 52-6-cylinder: 3 Series ∙ 5 Series ∙ M 60-8-cylinder: 5 Series ∙ 7 Series ∙ 8 Series ∙ M 73-12-cylinder: 7 Series ∙ 8 Series ∙ 1 Series (E87): 118d ∙ 120d ∙ 1 Series (F20) 118i ∙ OPEL Vectra B DI 16 V ∙ Insignia ∙ VW Lupo 1.2 TDi ∙ Polo 5 1.2 l ∙ Golf 6 1.4 l SRE/TSI ∙ Touareg TDi ∙ T5 2.5 D ∙ Passat B7 3.6 l FSI ∙ AUDI 6-cylinder petrol engines model year 2004→2018
    For fuel filters MAN e.g. TGA
  • Surface: chrome-plated
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Outside hexagon profile
  • Diameter: 49.5 mm
  • Net weight: 0.16 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart