Oil filter wrench ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside 14-point profile ∙ Size 73

Article no.: 2169-14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2169-14
EAN / GTIN 4000896244195
Manufacturer number 2169-14

Description

Description:

Application:
Operating oil filters and oil filter housings
  • 14-point Wrench size 72 mm
  • Operation of oil filters
    FORD 1.0l / 1.1 l and 2.0 l EcoBoost engines
    B-Max ∙ C-Max ∙ EcoSport ∙ Fiesta ∙ Fiesta ∙ Active ∙ Focus ∙ Grand C-Max ∙ Grand Tourneo ∙ Connect ∙ Mondeo ∙ S-Max ∙ Galaxy ∙ Tourneo Connect ∙ Tourneo Courier ∙ Transit Connect ∙ Transit Courier
  • Positive mounting of the oil filter housing
  • Controlled screw tightening with torque wrench to the torque required by the manufacturer
  • Inside square Drive 12.5 = 12
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside 14-point profile
  • Diameter: 104 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart