Oil filter wrench ∙ 3/8 inch (10 mm) square, hollow ∙ Outside 14-point profile ∙ Size 74

Article no.: 2169-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2169-10
EAN / GTIN 4000896108831
Manufacturer number 2169-10
L-Number L60140 1011

Description

Description:

Application:
Operating oil filters and oil filter housing caps
  • Operating the oil filter housing cap when changing the oil filter element on MAZDA 3 with 2.0 l engine and 6 with 1.8 – 2.0 – 2.3 l engines
  • Flat style: continuous 14-point profile up to the edge
  • 14-point Wrench size 74.4 mm
  • Inside square Drive 10 = 3/8″ or
    outside hexagon: 27 mm
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Outside 14-point profile
  • Diameter: 82 mm
  • Net weight: 0.1 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart