Oil filter wrench ∙ 3-pieces

Article no.: 2169/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2169/3
EAN / GTIN 4000896241989
Manufacturer number 2169/3
L-Number L60140 6543

Description

Description:

Application:
Operating oil filters and oil filter housings
  • Positive mounting of the oil filter housing
  • Controlled screw tightening with torque wrench to the torque required by the manufacturer
  • 3-piece set for the operation of oil filters
    • 2169-8A (15-edged Wrench size 74 mm):
      FORD models with e.g. EcoBoost engines among others B-Max ∙ C-Max 2 ∙ Fiesta 5 / 6 / 7 ∙ Focus 2 / 3 ∙ Fusion ∙ Galaxy ∙ Mondeo 4 / 5 ∙ Tourneo ∙ Transit, Ka+ ∙ Kuga 2 ∙ S-Max
      MAZDA 2 (DL ∙ DJ) 1.5D ∙ 3 (BK ∙ BL) 2.0 (BM ∙ BN) 1.5D - 2.2D (BP) 1.8D ∙ 5 (CW) 1.8 / 2.0 ∙ 6 (GG) 1.8 / 2.0 (GY ∙ GH) 1.8-2.0-2.5 (GJ ∙ GL) 2.2D ∙ CX / 3 (DK ) 1.5D / 1.8D ∙ CX-5 (KE ∙ GH ∙ KF) 2.2D ∙ CX-7 (ER) 2.3D / 2.5D ∙ MX-5 (NC) 1.8 / 2.0
    • 2169-12 (15 grooves Wrench size 74.7 mm):
      OPEL/VAUXHALL models Astra K ∙ Insignia B with 1.5 diesel engines F15DVC ∙ F15DVH with 77KW / 90KW
    • 2169-13 (14-edged Wrench size 80 mm):
      HYUNDAI i30 ∙ Tucson KIA Ceéd ∙ Sportage ∙ Soul ∙ Stonic with 1.6 CRDI engine
  • Inside square Drive 12.5 = 12
  • Number of tools: 3

Supplied with:

Oil filter wrench 2169-8A ∙ 2169-12 ∙ 2169-13

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart