Fuel filter releasing tool ∙ 3/8 inch (10 mm) square, hollow ∙ Groove profile ∙ 117.5 mm

Article no.: 2168-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2168-6
EAN / GTIN 4000896149070
Manufacturer number 2168-6

Description

Description:

Application:
Operation of fuel filter housing on FIATALFA ROMEOLANCIAOPEL diesel engines
  • Damage-free operation of the housing cover of the fuel filter unit when changing the fuel filter
  • Inside square Drive 10 = 38
  • ⌀ 109 mm with 6 grooves
  • For e.g. FIAT ∙ ALFA ROME ∙ LANCIA vehicles with 1.3 l – 1.9 l – 2.4 l diesel engines as well as OPEL/VAUXHALL Vectra C/Signum 1.9 l Diesel, Astra H 1.3 l and 1.9 l Diesel, Corsa C/Combo/Meriva 1.3 l diesel engines
  • Note: The torque value for the housing cover recommended by the vehicle manufacturers may be reached when using e.g. the HAZET torque wrench 6110-1CT
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Groove profile
  • Diameter: 117.5 mm
  • Net weight: 0.36 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart