Ad-Blue® filter wrench 59 mm Outside hexagon profile Square, hollow 10 mm (3/8 inch)

Article no.: 2168-46
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 2168-46
    EAN / GTIN 4000896156252
    Manufacturer number 2168-46
    L-Number L60140 1211

    Description

    Description:

    • Operation of the filter housing cap when replacing the AdBlue® filter (urea solution filter) on MERCEDES-BENZ commercial vehicles with BlueTec® engines, e.g. Actros, Atego, Axor, Econic
    • The tightening torque recommended by the vehicle manufacturer (please follow the instructions of the manufacturer) is reached e.g. with the torque wrench HAZET 6110-1CT
    • Inside hexagon 46 mm
    • Made in Germany
    • Drive: Square, hollow 10 mm (3/8 inch)
    • Output: Outside hexagon profile
    • Diameter: 59 mm
    • Net weight: 0.19 kg
    • For manual operation

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart