Fuel filter spanner ∙ 1/2 inch (12.5 mm) square, hollow ∙ Groove profile

Article no.: 2168-1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 2168-1
Copy
EAN / GTIN 4000896223251
Copy
Manufacturer number 2168-1
Copy
L-Number L60140 4595
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Operation of fuel filter housing on construction and agricultural machinery
  • Easy operation with introduced square 12.5 mm (12 inch)
  • For e.g.: CLAAS Torion, LIEBHERR wheel loaders and wheel loaders with Euro 6 emission standard and LIEBHERR, JOHN DEERE engines
  • Harvester 1070G, 1170G ∙ Forwarder 1110G, 1210G, 1510G ∙ Caterpillar-track timber crane 2154G, 2154G ∙ Log loader 2156G, 2156G LC ∙ Timber crane, hitch-mounted 337E, 437E ∙ Wheel loader 524K, 524K-II, 524L, 544K, 544L ∙ Field sprayer, self-propelled R403, R4040L, R4050L ∙ Tractors 6M, 6R series ∙ Tractors 7R series ∙ Combine T series ∙ Combine W series ∙ Bulldozer 700K ∙ Excavator 210G LC Deere ∙ Sprayer Mazzotti MAF HP ∙ Hagie STS 10, STS 12
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Groove profile

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart