Multinorm Winter Hood Navy blue/Hi-vis yellow L

Article no.: 216715348933L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Winter cap

Identification numbers & Classifications

Article number 216715348933L
EAN / GTIN 7330509861288
Manufacturer number 216715348933L

Description

Version:


Main material
44% modacrylic, 30% cotton, 20% polyamide, 5% aramide, 1% antistatic, ripstop, flame resistant, antistatic, laminated, waterproof 12000 mm, windproof, breathable Ret 8, 15, 290 g/m²

Lining
Quilt lining

Functionality
Breathable wind & water-tight material, taped seams, Oil, dirt and water repellent, Metal-free

Details
Taped seams
Plastic snaps

Reflex
Segmented flame resistant transfer reflective tape

Size explaination
Size S fits model 4917 in size XS-M, size L fits model 4917 in size L-XL, size XXL fits model 4917 in size XXL-3XL, Size S fits the models 4517, 4527, 6317 in size XS-S, size L fits models 4517, 4527, 6317 in size M-XL, size XXL fits models 4517, 4527, 6317 in size 3XL-4XL

Description:

  • Flame retardant, helmet-fitted winter hood with heat insulation
  • Multiple adjustments, attaches with press studs
  • The hood's outer fabric is a laminated, inherent material and the lining has a high aramid content
  • Fits 4517, 4527, 4927 and 6317

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart