Dolly with gooseneck handle

Article no.: 2167
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Transport dolly

Identification numbers & Classifications

Article number 2167
EAN / GTIN 4017976021676
Manufacturer number 2167
L-Number L90080 892

Description

Version:

disassembled

Description:

Frame made of angular steel. Shaft with bolt connection, powder coated blue RAL 5007. Frame made of angular steel, with 1 plastic box 600 x 400 x 220 mm, without wooden platform. 2 swivel castors and 2 fixed-wheel castors. Wheels with TPE tyres, hubs with precision deep grove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 610
Width of usable platform (mm): 410
Height of loading platform (mm): 209
Total length (mm): 890
Total width (mm): 410
Total height (mm): 860
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart