{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank type | Weldon shank | |
Chamfer angle adjustment range | 10-80 | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 1 | |
Overhang L1 | 30 mm | |
Overall length Ltot | 95 mm | |
Shank ⌀ Ds h6 | 20 mm | |
suitable indexable insert | TO.. 0902 | |
Indexable insert No. 216700; No. 216740; No. 216770 | 14-660 | |
Insert screw | 219843 (8IP; 1.2 Nm) | |
Cartridge | 219957 | |
Clamp screw for cartridge | 219945 | |
Type of product | Counterbores, countersinks |
Article number | 216620 20 | |
EAN / GTIN | 4045197133519 | |
Manufacturer number | 216620 20 |
This article |
Recommendations |
||
---|---|---|---|
Adjustable indexable countersinking mill 20 mm
on request
In stock
39 pieces in stock
£256.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
£202.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
£169.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 2 | 1 |
Overhang L1 | 30 | 41 | 44 |
Overall length Ltot | 95 | 102 | 98 |
suitable indexable insert | TO.. 0902 | 260142 | SP.T1204.. |
Shank type | Weldon shank | Weldon shank | Weldon shank |
Shank ⌀ Ds h6 | 20 | 16 | 20 |
Type of product | Counterbores, countersinks | Counterbores, countersinks | Counterbores, countersinks |