High Vis Hood XXL

Article no.: 216519775500XXL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Unisex size 2XL

    Identification numbers & Classifications

    Article number 216519775500XXL
    EAN / GTIN 7330509661796
    Manufacturer number 216519775500XXL

    Description

    Version:


    Main material
    100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

    Lining
    Polyester lining

    Functionality
    Breathable wind & water-tight material, taped seams

    Reflex
    Reflective detail on hood

    Fits with
    Article 4462, 4828, 4827, 4780

    Size explaination
    Size S fits jacket size S, M. Size L fits jacket size L, XL. Size XXL fits jacket size XXL, 3XL. Size 4XL fits jacket size 4XL and upwards

    Description:

    Attaches with snaps to High Vis Parka 4462.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart