High Vis Hood S

Article no.: 216519773300S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb
Unisex size S

Identification numbers & Classifications

Article number 216519773300S
EAN / GTIN 7330509488614
Manufacturer number 216519773300S

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Lining
Polyester lining

Functionality
Breathable wind & water-tight material, taped seams

Reflex
Reflective detail on hood

Fits with
Article 4462, 4828, 4827, 4780

Size explaination
Size S fits jacket size S, M. Size L fits jacket size L, XL. Size XXL fits jacket size XXL, 3XL. Size 4XL fits jacket size 4XL and upwards

Description:

Attaches with snaps to High Vis Parka 4462.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart