High-performance chamfer mill 45° 9 mm

Article no.: 216460 9
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
44 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Chamfering angle reverse: 45
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank type Plain shank
    Chamfering angle reverse 45 degrees
    Setting angle κ 45 degrees
    Through-coolant yes
    Tool exchange PowerCard
    Number of cutting edges Z 2
    ⌀ D 9 mm
    maximum chamfering ⌀ Dmax 15.7 mm
    Overhang L1 24 mm
    Overall length Ltot 90 mm
    Shank ⌀ Ds h6 10 mm
    suitable indexable insert SC.. 05T104
    Pack of insert screws 219828 (6IP; 0.6 Nm)
    Type of product Indexable end mill

    Identification numbers & Classifications

    Article number 216460 9
    EAN / GTIN 4045197482167
    Manufacturer number 216460 9

    Description

    Application:

    For effective machining especially for small chamfering operations. For forwards and reverse chamfering at high speeds.
    Reverse chamfering possible from size 6.

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart