Hand-operated dosing pump

Article no.: 2162-8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pop riveter

    Identification numbers & Classifications

    Article number 2162-8
    EAN / GTIN 4000896213337
    Manufacturer number 2162-8
    L-Number L60140 4557

    Description

    Description:

    Application:
    Pumping and metering of liquids
    • Double scaling for precise metering
    • Suitable for:
      Biological oil ∙ Drilling oil ∙ Diesel oil ∙ Antifreeze ∙ Heating oil ∙ Hydraulic oil ∙ Coolant ∙ Cooling lubricant ∙ Multifunctional oil ∙ Petroleum ∙ Cutting oil ∙ Synthetic oil ∙ Contaminated waste oil ∙ Water ∙ Water emulsion
      Not suitable for explosive liquids such as petrol
    • Coupler thread (hose/pipe) on the pump bottom: M15 x 1.5
    • Housing material: PVC (transparent)
    • Hose inside ⌀: 10 mm
    • Hose outside ⌀: 16 mm
    • NBR seals
    • Unneeded material can be easily sucked out
    • Incl. flexible, transparent plastic hose fibre-reinforced
    • Including curved 120° aluminium application tube ⌀ 10 mm
    • Absorbent and smooth
    • Hose length: 600 mm plus application tube
    • Maximum transport volume 4 l/min
    • Length without house: 545 mm
    • Net weight: 0.97 kg
    • Filling capacity: 1 l

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart