High performance suction gun ∙ 1 l

Article no.: 2162-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Suction and filling injector

Identification numbers & Classifications

Article number 2162-6
EAN / GTIN 4000896174454
Manufacturer number 2162-6
L-Number L60140 3025

Description

Description:

  • Metal outlet also included
  • Filling capacity: 1000 ml
  • Inside diameter of the hose: 9.5 mm
  • Outside diameter of the hose: 12.5 mm
  • NBR seals
  • For engine oils with a viscosity of 30 to 68
  • Not suitable for acidic (erosive) liquids
  • Coupler thread (hose/pipe) on the pump bottom: 12.7 mm (14″) PT x 19
  • Unneeded material can be easily sucked out
  • Flexible plastic hose outlet
  • Housing material: galvanised steel
  • Net weight: 1.36 kg
  • Filling capacity: 1 l

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart