Grease gun ∙ 500 cm3

Article no.: 2162-2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grease gun

Identification numbers & Classifications

Article number 2162-2
EAN / GTIN 4000896075034
Manufacturer number 2162-2
L-Number L60140 2128

Description

Description:

  • T-shaped push rod handle facilitates operation even when your hands are dirty
  • Capacity: 500 cm3
  • Reinforced hose, nozzle pipe and 2 mouthpieces M10 x 1
  • Filling with grease cartridge, loose grease or via a grease filler
  • Rolled thread
  • Pre-greased boot
  • Long operating lever for low effort and minimisation of the crushing risk
  • Short stroke system does not require the lever to fully open
  • Net weight: 1.64 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart