One piece dead blow hammer, 50 mm

Article no.: 216.50
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
Type of product Hammer

Identification numbers & Classifications

Article number 216.50
EAN / GTIN 3148511489833
Manufacturer number 216.50
L-Number L60130 1339

Description

Description:

  • Recoilless hammer, filled with steel balls
  • Middle piece and handle made of steel, coated with polyurethane
  • Hardness of striking surfaces: Shore 45 ± 5
  • Ergonomic PVC handle

Feature:

  • d [mm]: 50
  • L [mm]: 308
  • L1 [mm]: 115
  • [g]: 0.92
  • [kg]: 0.888

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart