GARANT Power Tang 90° tangential high-performance shoulder mill, Weldon shank, ⌀ D / Zeff: 25/2mm

Article no.: 215972 25/2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
25 pieces in stock

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Corner milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Tang
Cutting edge ⌀ DC 25 mm
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application Corner milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
Number of effective inserts Zeff 2
Number of indexable inserts 10
maximum cutting depth ap max 39 mm
Overhang L1 54 mm
Overall length Ltot 112 mm
Shank ⌀ Ds h6 25 mm
suitable indexable insert LO.U0904..
Pack of insert screws 219868 2 (8IP; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215972 25/2
EAN / GTIN 4045197940070
Manufacturer number 215972 25/2

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Tang 90° tangential high-performance shoulder mill, Weldon shank, ⌀ D / Z<sub>eff</sub>: 25/2mm

GARANT Power Tang 90° tangential high-performance shoulder mill, Weldon shank, ⌀ D / Zeff: 25/2mm

on request
In stock
25 pieces in stock
£644.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
£456.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
£415.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
£272.77
plus VAT at the current rate Prices plus delivery costs
Number of indexable inserts 10 6 6 3
Overhang L1 54 mm 45 mm 52 mm 50 mm
Number of effective inserts Zeff 2 2 2 2
Shank type Weldon shank Weldon shank Weldon shank Weldon shank
Setting angle κ 90 degrees 90 degrees 90 degrees 90 degrees
maximum cutting depth ap max 39 mm 30 mm 28 mm 19 mm
Type of product End / face mill End / face mill End / face mill End / face mill

Suitable products

From the same series "Power Tang" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart