{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Tang | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 8 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | LO.U0904.. | |
Pack of insert screws | 219868 2 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215968 50/7 | |
EAN / GTIN | 4045197940056 | |
Manufacturer number | 215968 50/7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Power Tang 90° tangential high-performance shoulder mill close pitch, with bore, ⌀ D / number of effective cutting edges Z: 50/7mm
on request
In stock
11 pieces in stock
£461.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
£392.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£476.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£306.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
£307.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£479.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 7 | 5 | 6 | 6 | 6 | 6 |
Milling application | Corner milling | Corner milling | Corner milling | End milling; Circular milling; Ramping | Circular milling; Ramping; End milling | Corner milling |
Overall length Ltot | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Through-coolant | yes | yes | yes | yes | yes | yes |
suitable indexable insert | LO.U0904.. | SO.. 0836.. | SO.. 0836.. | AP.. 1335.. | AP.. 1003.. | LO.. 130708 |
Cutting edge ⌀ DC | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |