Loose nail pockets L/XL

Article no.: 215918459800L/XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour dunkelgrau
Unisex size XL
Type of product Bag

Identification numbers & Classifications

Article number 215918459800L/XL
EAN / GTIN 7330509514436
Manufacturer number 215918459800L/XL
L-Number L00980 4378

Description

Version:


Main material
65% polyester, 35% cotton, plain, 166g/m²

Pockets
Nail pockets

Reinforcement
CORDURA®-reinforced nail pockets

Fits with
Blåkläders trouser without nailpockets

Functionality
To be attached to belt

Description:

Detachable tool pockets for tools and accessories. For use with service trousers in quality 1845.

Supplied with:


Sold in pairs

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart