Precision micrometers

Article no.: 2155N-25
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 2155N-25
EAN / GTIN 4000896127702
Manufacturer number 2155N-25
L-Number L60140 3244

Description

Description:

  • Measuring range 0 – 25 mm
  • Clamp ring and ratchet stop
  • Spindle hidden inside, ground and hardened, adjustable
  • Insulating plates
  • Carbide tipped measuring surface
  • Pitch: 0.5 mm
    reading: 0.01 mm
  • Wooden box
  • DIN 863-3
  • Net weight: 0.4 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart