Dial gauge

Article no.: 2155-65
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 2155-65
EAN / GTIN 4000896144501
Manufacturer number 2155-65
L-Number L60140 1433

Description

Description:

Mechanical dial gauge
  • Scale graduation: 0.01 mm
  • Measuring range: 8 mm
  • 1 needle rotation: 1 mm
  • Rotary and lockable scale
  • Target area can be limited by two needles
  • Clamping shaft: ⌀ 8 mm
  • Suitable for application with TDC Position Tool 3688-10
  • Net weight: 0.1 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart