Tape measure ∙ L x W: 2000 mm x 16 mm

Article no.: 2154N-2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring tape

Identification numbers & Classifications

Article number 2154N-2
EAN / GTIN 4000896143924
Manufacturer number 2154N-2
L-Number L60140 1617

Description

Description:

  • Euro-Standard II
  • Belt clip
  • Extra large tape reduces flexure
  • Lockable using slide button with integrated slide control
  • Special hook (end of blade) for accurate interior and exterior measurements
  • Shock-absorbing two-component plastic housing
  • High-quality spring allows that the blade is automatically pulled in
  • Tough coating protects from corrosion and wear
  • Double measurement markings (on upper and lower edges)
  • Dimensions / length: 2000 mm x 16 mm
  • Net weight: 0.13 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart