Drum for compressed air hose

Article no.: 2153/0
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cable drum

    Identification numbers & Classifications

    Article number 2153/0
    EAN / GTIN 4017976900612
    Manufacturer number 2153/0
    L-Number L90070 210

    Description

    Version:

    accessories

    Description:

    Drum for compressed air hose as a mounting kit for MultiVario table top carts 500 mm wide. Powder-coated blue RAL 5007. Easy assembly to the support tubes of the carts with clamps. 20 m hose, type NW 9. Lockable with padlock (not included in delivery). For models 2400, 2400B, 2400W, 2420, 2500, 2500B, 2560, 8100, 8200, 8240, 8120, 8220

    Feature:

    Total length (mm): 500
    Colour: blue
    Note: for MultiVario carts 500 mm wide

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart