Drum for compressed air hose

Article no.: 2153/3
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable drum

Identification numbers & Classifications

Article number 2153/3
EAN / GTIN 4017976121536
Manufacturer number 2153/3
L-Number L90070 370

Description

Version:

accessories

Description:

Drum for compressed air hose as a mounting kit for MultiVario table top carts 800 mm wide. Powder-coated blue RAL 5007. Easy assembly to the support tubes of the carts with clamps. 20 m hose, type NW 9. Lockable with padlock (not included in delivery). For models 2403, 2403B, 2403W, 2423, 2443, 2433, 2503, 2503B, 2563, 8103, 8203, 8303, 8243, 8343, 8123, 8223, 8323, 8463

Feature:

Total length (mm): 800
Colour: blue
Note: for MultiVario carts 800 mm wide

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart