Electronic set ∙ 3-pieces

Article no.: 2152N/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Voltage tester

Identification numbers & Classifications

Article number 2152N/3
EAN / GTIN 4000896204151
Manufacturer number 2152N/3
L-Number L60140 4964

Description

Description:

Application:
Troubleshooting in electronic components
  • Torque tester for motor vehicle electricity and electronics
  • Electronic set, 3 pieces, contents
    2152N ∙ 2152N-01 ∙ 02
  • 3 – 48 V
  • Voltage display: LED 5 V ∙ 12 V ∙ 24 V ∙ 48 V
  • Polarity display: LED for positive or negative,
    AC voltage with illuminated LED
  • Probe tip, needle with sliding mechanism,
  • Additional: Crocodile clip and probe tip for attaching
  • Cable length: 1300 mm
  • Number of tools: 3

Supplied with:

Basic unit 2152N ∙ 2152N-01 ∙ 2152N-02

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart