Cable drum

Article no.: 2151/2746
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cable drum

Identification numbers & Classifications

Article number 2151/2746
EAN / GTIN 4017976900681
Manufacturer number 2151/2746

Description

Version:

accessories

Description:

Cable drum as a mounting kit for light table top carts 800 mm wide. Powder-coated blue RAL 5007. Easy assembly to the support tubes of the carts with clamps. Thermo protected (acc. to VDE) coated cable 3 x 1.5. Lockable with padlock (not included in delivery). For models 2746, 2756, 2946, 2956.

Feature:

Total length (mm): 789
Colour: blue
Note: for light carts 800 mm wide

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart