GARANT Power Tang 90° tangential high-performance shoulder mill 50/4 mm

Article no.: 215126 50/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Corner milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Tang
Cutting edge ⌀ DC 50 mm
Shank type with bore
Setting angle κ 90 degrees
Milling application Corner milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
Number of effective inserts Zeff 4
Number of indexable inserts 20
maximum cutting depth ap max 59 mm
Overall length Ltot 80 mm
Mounting bore ⌀ 27 mm
suitable indexable insert LO.. 130708
Pack of insert screws 219882 (15IP; 3.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215126 50/4
EAN / GTIN 4045197861498
Manufacturer number 215126 50/4

Description

Version:

Maximum stability due to tangentially arranged inserts. High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Tang 90° tangential high-performance shoulder mill  50/4 mm

GARANT Power Tang 90° tangential high-performance shoulder mill 50/4 mm

on request
In stock
11 pieces in stock
£1,045.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
£497.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
£869.65
plus VAT at the current rate Prices plus delivery costs
Number of indexable inserts 20 8 16
Number of effective inserts Zeff 4 4 4
Through-coolant yes yes yes
suitable indexable insert LO.. 130708 AP.. 1805.. AP.. 1335..
Cutting edge ⌀ DC 50 mm 50 mm 50 mm
Setting angle κ 90 degrees 90 degrees 90 degrees
maximum cutting depth ap max 59 mm 28 mm 39.5 mm

Suitable products

From the same series "Power Tang" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart