Cable drum

Article no.: 2151/4822
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable drum

Identification numbers & Classifications

Article number 2151/4822
EAN / GTIN 4017976900643
Manufacturer number 2151/4822
L-Number L90070 378

Description

Version:

accessories

Description:

Cable drum as a mounting kit for light table top carts 700 mm wide. Powder-coated blue RAL 5007. Easy assembly to the support tubes of the carts with clamps. Thermo protected (acc. to VDE) coated cable 3 x 1.5. Lockable with padlock (not included in delivery). For models 4822, 4832, 4842, 4922, 4932

Feature:

Total length (mm): 689
Colour: blue
Note: for light carts 700 mm wide

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart