Cable drum

Article no.: 2151/3
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cable drum

    Identification numbers & Classifications

    Article number 2151/3
    EAN / GTIN 4017976215136
    Manufacturer number 2151/3

    Description

    Version:

    accessories

    Description:

    Cable drum as a mounting kit for MultiVario table top carts 800 mm wide. Powder-coated blue RAL 5007. Easy assembly to the support tubes of the carts with clamps. Thermo protected (acc. to VDE) coated cable 3 x 1.5. Lockable with padlock (not included in delivery). For models 2403, 2403B, 2403W, 2423, 2443, 2433, 2503, 2503B, 2563, 8103, 8203, 8303, 8243, 8343, 8123, 8223, 8323, 8463

    Feature:

    Total length (mm): 800
    Colour: blue
    Note: for MultiVario carts 800 mm wide

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart