Interchangeable blade for hexagon socket screws

Article no.: 215.D 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 215.D 6
EAN / GTIN 7610733038794
Manufacturer number PB 215.D 6
L-Number L60060 1298

Description

Description:

  • Interchangeable blade for PB 215 A, 8215 A, DigiTorque and MecaTorque handles
  • for hexagon socket screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 140 mm
  • For metal screws M: 8 mm
  • Hexagon socket screw size metric: 6 mm
  • Interchangeable blade: Yes
  • Profile: for inside hexagon head screws mm
  • Whole length: 220 mm

Services & product advisors

Direct purchase
To shopping cart