Hex key for hexagon socket screws (inch sizes), long type

Article no.: 214Z.3/64
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 214Z.3/64
    EAN / GTIN 7610733038350
    Manufacturer number PB 214Z.3/64
    L-Number L60060 1668

    Description

    Description:

    • Key L-wrenches, long
    • for hexagon socket screws (inch)
    • precisely chamfered edges, ensures easy insertion into screws
    • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
    • laser-marked serial number, lifetime guarantee

    Feature:

    • Handle length inside: 70 mm
    • Hexagon socket screw size inch dimensions: 3/64″
    • Pin length inside: 14 mm
    • Profile: for inside hexagon screws inch

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart