Axial drilling and milling head, EWS - Varia VX3 Follow-up article: (MNR) 230081, 40.55VX31809N4EK

Article no.: 214996
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 214996
Copy
EAN / GTIN 4069739400846
Copy
Manufacturer number 40.55VX31809N4EK
Copy
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

Driven tools, BMT55, axial connection, external cooling

Feature:

  • Product name (PRODDES): 40.55VX31809N4EK
  • Type of product: Driven tools
  • Overall height (OAH): 85
  • Max. Torque (TQX): 25 Nm
  • Max. Speed, input (RPMX): 6000 rpm
  • Gear ratio (TR): 1:1
  • Length of reach (LPR): 43 mm
  • Function length (WF): 39 mm
  • Shank size: BMT55
  • Interface size: EWS Varia VX3
  • Tool holder cooling: External cooling
  • Coupling: 2-flats

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart