Drawer subdivision-set

Article no.: 2148/600
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drawer divider

Identification numbers & Classifications

Article number 2148/600
EAN / GTIN 4017976221489
Manufacturer number 2148/600
L-Number L90080 1080

Description

Version:

accessories

Description:

Made of galvanized steel sheet, insertable. 2 longitudinal partitions and 6 dividing sheets.

Feature:

Total width (mm): 410
Total depth (mm): 575
Total height (mm): 105
Colour: galvanised
Note: for drawers 600 mm deep

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart