Precision knife-edge straightedge ∙ Length: 500 mm

Article no.: 2145-500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Straight edge

Identification & Classification

Article number 2145-500
EAN / GTIN 4000896073146
Manufacturer number 2145-500
L-Number L60140 3165
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Inspecting the evenness (flatness) of surfaces, e.g. cylinder head
  • Measuring edge hardened
  • Ground and lapped
  • Antirust
  • Non-glaring
  • Insulating handle
  • In artificial leather case
  • DIN 874-2
  • Made in Germany
  • Dimensions / length: 500 mm
  • Net weight: 1.18 kg

Services & product advisors

Direct purchase
To shopping cart