Alternative article:

SDHX 0903 AFTN, HB7520, Type: ST1400

Article no.: 214438 ST1400
Discount
8.15 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
7,746 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SDHX 0903 AFTN
Type ST1400
Grade HB7520
Tool material Carbide
Feed fz per tooth 0.14 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214438 ST1400
EAN / GTIN 4045197302861
Manufacturer number 214438 ST1400

Application Table

Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
130
GG(G)
K
235
wet maximum
 
dry
 

Description

Version:

  • Indexable inserts for higher cutting speeds and feed rates.
  • Precision sintered and ground for best surface finish quality.
  • Micro-grain structure gives high strength and wear resistance.

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart